Beli Thermocouple Arduino di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Adafruit Temperature and Humidity Sensor (SHT40 equipped, STEmmA QT/Qwiic compatible) (Pendeteksi Suhu)
    Mulai

    Rp299.900

    Adafruit Temperature and Humidity Sensor (SHT40 equipped, STEmmA QT/Qwiic compatible) (Pendeteksi Suhu)
    Deskripsi:
    This is a breakout board for Sensirion's SHT40 temperature/humidity sensor with I2C output. The SHT40 offers excellent accuracy, with a typical relative humidity accuracy of ±1.8% from 25 to 75% and a typical accuracy of ±0.2°C from 0 to 75°C. The board's built-in voltage regulator and level shift circuit allow it to support 3V and 5V. The I2C interface allows for easy communication with microcontrollers. Compatible with 3V or 5V, so any microcontroller can be used. Equipped with a Stemma QT connector, it can be connected without soldering. Pin headers are included for connecting to a breadboard. Libraries for Arduino and CircuitPython/Python are available.
    atribut:
    • Current (A): Average sensor/0.4μ
    • Operating Environment: Humidity: 0 to 100%, can function in condensing environments, Temperature: -40°C to +125°C
    • Power Supply Voltage (V): 3.3~5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Relative Humidity (%RH): ±1.8(accuracy)
    • Standby Current: Sensor/80nA
    • Temperature (°C): ±0.2(regular)
Daftar Harga Thermocouple Arduino Terbaru October 2026
Adafruit Temperature and Humidity Sensor (SHT40 equipped, STEmmA QT/Qwiic compatible) (Pendeteksi Suhu)Rp299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)